EATON P1-32/I2/SVB-NA CAM SW 50HP 600VE STOP SURF MNT
Description
Main switch, surface mounting use as an emergency switching off/emergency stop device.
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Main Switch |
Type | Main switch | Voltage Rating | 600 V |
Amperage Rating | 32 A | Number of Poles | 3 |
Mounting Type | Surface | Dimensions | 4.1 x 3.4 x 4.9 in |
Standards | UL Listed | Application | Industrial Facilities and Factories, Power Distribution and Control |
UPC | 015082558912 |
Packages
1 - UNIT - 1 |