EATON P1-32/I2/SVB-SW-NA 30Amp 3PH 3 Pole Eaton Moeller Disconnect Switch
Description
Eaton Rotary disconnect main switch, 32 A, Surface, Black handle
Specifications
Brand Name | Eaton | Item Name | Main Rotary Disconnect Switch |
Type | Main switch | Amperage Rating | 32 A |
Color | Black Handle | Dimensions | 4.1 x 3.4 x 4.9 in |
Mounting Type | Surface | Standards | UL Listed |
Application | For Power Distribution and Control Facilities and Factories | UPC | 786689005665 |
Packages
1 - UNIT - 1 |