![cthp132vsvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308954270.jpg?preset=medium)
EATON P1-32/V/SVB 25HP 600V 32Amp 3 Pole Eaton Moeller Cam Switch Rear Mount, Red/Yellow
Description
Eaton Rotary disconnect circuit interruptor, 32 A, Rear, Category: disconnect switch, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit interrupter | Amperage Rating | 32 A |
Color | Red Handle | Mounting Type | Rear |
Dimensions | 5.5 x 3 x 3 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015080956765 |
Packages
1 - UNIT - 1 |