![cthp363i4svbna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305280577.jpg?preset=medium)
63Amp 600V 50HP 3 Pole Eaton Moeller Cam Switch Surface Mount
Description
Eaton Rotary disconnect main switch, 63 A, Surface, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Main Switch |
Type | Main | Amperage Rating | 63 A |
Color | Red Handle | Mounting Type | Surface |
Dimensions | 9.4 x 6.3 x 6.7 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015082558974 |
Packages
1 - UNIT - 1 |