EATON P3-63/I4/SVB-SW-NA 60Amp 3HP 3 Pole Eaton Disconnect Switch, Red/Yellow
Description
Eaton Rotary disconnect main switch, Surface, Rating: 400/415 V
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Main Switch |
Type | Main switch | Voltage Rating | 400/415 V |
Mounting Type | Surface | Dimensions | 4.8819 x 6.2992 x 9.4488 in |
Standards | UL Listed | Application | Industrial Facilities and Factories, Power Distribution and Control |
UPC | 015082558981 |
Packages
1 - UNIT - 1 |