EATON P3-100/EA/SVB 15HP 230V Eaton Moeller Cam Switch Cover
Description
Eaton Rotary disconnect circuit interruptor, 100 A, Flush, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit interrupter | Amperage Rating | 100 A |
Color | Red Handle | Mounting Type | Flush |
Dimensions | 5-3/4 x 3-1/2 x 4-1/4 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015080743204 |
Packages
1 - UNIT - 1 |