EATON P3-100/I5/SVB-NA 100Amp 600V 100HP 37kW Eaton Cam Switch, Red/Yellow
Description
Eaton Rotary disconnect main switch, 100 A, Surface, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Main Switch |
Type | Main switch | Amperage Rating | 100 A |
Color | Red Handle | Mounting Type | Surface |
Dimensions | 11-1/2 x 8-1/4 x 7-1/4 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015082559032 |
Packages
1 - UNIT - 1 |