EATON P3-100/I5/SVB-SW-NA 100Amp 3PH Eaton Disconnect Switch, Red/Yellow
Description
Eaton rotary cam switch, Surface mount, 400/415V P3-100/I5/SVB-SW-NA
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Cam Switch |
Type | Rotary cam switch | Voltage Rating | 400/415 V |
Mounting Type | Surface | Dimensions | 5.5906 x 7.874 x 11.0236 in |
Standards | Contact Manufacturer,Contact Manufacturer | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015082559049 |
Packages
1 - UNIT - 1 |