![cthp3100vsvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282220.jpg?preset=medium)
EATON P3-100/V/SVB 15HP 230V 100Amp Eaton Moeller Cam Switch Rear Mount
Description
Eaton Rotary disconnect circuit interruptor, 100 A, Rear, Red handle
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Circuit Interrupter |
Type | Circuit interrupter | Amperage Rating | 100 A |
Color | Red Handle | Mounting Type | Rear |
Dimensions | 5-3/4 x 3-1/2 x 3-1/2 in | Standards | UL Listed |
Application | Industrial Facilities and Factories, Power Distribution and Control | UPC | 015080885584 |
Packages
1 - UNIT - 1 |