EATON R5A3030U 30Amp 3-Phase Eaton Cutler-Hammer R5 series Non-Fusible Switch
Description
Three-Pole rotary switch only non-fusible.
Specifications
Brand Name | Eaton | Item Name | Rotary Switch |
Type | Compact, Modular Design | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Mounting Type | Base/DIN Rail | Dimensions | 2.5700 IN X 1.7700 IN X 3.3500 IN |
Standards | CSA Certified, IEC Rated, EN Listed, UL 508, CCC Marked | Application | For Machine and Control Circuits |
UPC | 786685402871 |
Packages
1 - UNIT - 1 |