
EATON R5B3060U 60Amp 3-Phase R5 Series Eaton Cutler-Hammer Non-Fusible Switch
Description
Three-Pole rotary switch only non-fusible.
Specifications
Brand Name | Cutler Hammer | Item Name | Disconnect Safety Switch |
Type | Non-Fused | Voltage Rating | 600 V |
Amperage Rating | 60 A | Number of Poles | 3 |
Series/Model | R5 | Dimensions | 2.5700 IN X 2.0700 IN X 3.7200 IN |
Standards | UL 508, EN Listed, CSA Certified, IEC Rated, CC Marked | Application | For Power Distribution |
UPC | 786685402895 |
Packages
1 - UNIT - 1 |