![cthr5b3080u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303801608.jpg?preset=medium)
80Amp 3-Phase R5 Series Eaton Cutler-Hammer Non-Fusible Switch
Description
Rotary Disconnects, Rotary Switch, 80a, 600v, Three-pole, Non-fusible, R5
Specifications
Brand Name | Eaton | Item Name | Rotary Disconnect Switch |
Type | Non-Fused | Voltage Rating | 600 V |
Amperage Rating | 80 A | Number of Poles | 3 |
Series/Model | R5 | Dimensions | 2.57 x 2.07 x 3.72 in |
Standards | EN Listed, UL 508, CCC, CSA Certified, IEC Rated | Application | Industrial Facilities and Factories, Power Distribution and Control |
UPC | 786685402901 |
Packages
1 - UNIT - 1 |