EATON R9C3100U 100Amp 3-Phase R9 Series Eaton Cutler-Hammer C-Frame Non-Fusible Switch
Description
Switch non-fusible 3 pole 100A C-Frame.
Specifications
Brand Name | Eaton | Item Name | Disconnect Safety Switch |
Type | Non-Fusible | Voltage Rating | 600 - 690 V |
Amperage Rating | 100 A | Load Rating | 45 kW at 690 V |
Fuse Type | Class J | Number of Poles | 3 |
Wire Size | 10-2/0 AWG | Operating Cycles | 100000 |
Frequency Rating | 50/60 Hz | Mounting Type | Rear, DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -25 to 40 °C |
Dimensions | 3.071 in L x 5.173 in W x 2.953 in D | Standards | IEC/EN 60947, VDE 0660, CSA Certified, UL Listed |
Application | For Making or Breaking on Load and Safety Isolation for Low Voltage Electrical Circuits, Particularly for Machine Control Circuits | UPC | 786685402932 |
Packages
1 - UNIT - 1 |