
ABB OT400U03P 3-Pole Switch Disconnector
Description
Non-Fusible Disconnect Switch 400 Amps Three Pole Including Handle: Nema 1, 3R, 12, IP65 And Shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible, Front Operated | Voltage Rating | 600 V |
Amperage Rating | 400 A | Number of Poles | 3 |
Wire Size | 2 AWG - 600 kcmil | Connection Type | Lug Terminal |
Mounting Type | DIN Rail/Base | Degree of Protection | IP00 |
NEMA Rating | NEMA 1, 3R, 12 | Dimensions | 221 mm W x 105 mm D x 220 mm H |
Includes | Pistol Handle, Shaft | Standards | RoHS Compliant, CE Certified, IEC 60947-3, UL 98, CSA C22.2 No 4 |
UPC | 888614013711 |
Packages
1 - UNIT - 1 |