
ABB OT40F3 40A 3-Pole Switch Disconnector
Description
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible, Open | Voltage Rating | 600 VAC |
Amperage Rating | 40 A | Load Rating | 2 hp at 110 - 120 VAC, 5 hp at 240 VAC, 10 hp at 440 - 480 VAC, 15 hp at 550 - 600 VAC 1-Phase, 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 600 VAC 3-Phase |
Number of Poles | 3 | Connection Type | Screw Terminal |
Mounting Type | Base | Degree of Protection | IP20 |
Dimensions | 56 mm L x 35 mm W x 68 mm H | For Use With | Circuit Breaker Enclosure |
Standards | CE Certified, CSA C22.2 No. 14, IEC 60947-3, RoHS Compliant, UL 508 | Application | Industrial Control Panel Disconnects |
UPC | 804325415538 |
Packages
1 - UNIT - 1 |