ABB OT40F3P Variable Position Knob, Non-Fused Disconnect Safety Switch 40 A, 600 V, 3 P,
Description
Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Variable Position Knob, Non-Fused | Voltage Rating | 600 V |
Amperage Rating | 40 A | Load Rating | 3 W |
Number of Poles | 3 | Connection Type | Screw Terminal |
Includes | Complete Pistol and Shaft | Application | For Low-Voltage Applications |
UPC | 888614013674 |
Packages
1 - UNIT - 1 |