
ABB OT600U03 3-Pole Switch Disconnector
Description
3-pole, front operated, base mounted non-fusible diconnect switch, handle and shaft are not included, terminal bolt kit included.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible, Open | Voltage Rating | 600 VAC, 1000 V |
Amperage Rating | 600 A | Load Rating | 150 hp at 200/208 V, 200 hp at 240 V, 450 hp at 480 V, 500 hp at 600 V |
Number of Poles | 3 | Connection Type | Lug Terminal |
Mounting Type | Base | Degree of Protection | IP00 |
Dimensions | 140 mm L x 266 mm W x 250 mm H | Standards | CE Certified, CSA C22.2 No. 14, IEC 60947-3, UL 508 |
UPC | 662019475639 |
Packages
1 - UNIT - 1 |