ABB OT160G03 160A 3-Pole Front Operated Base Mounted Switch Disconnector, Handle and Shaft not Included
Description
3-pole, front operated, base mounted switch-diconnector with protected clamp terminals, handle and shaft are not included
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible, Front and Side Operated | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Number of Poles | 3 |
Wire Size | 10 - 70 mm² | Connection Type | Screw Terminal |
Mounting Type | DIN Rail/Base | Degree of Protection | IP20 |
Dimensions | 123 mm W x 73 mm D x 130 mm H | Includes | Protected Clamp Terminals |
Standards | IEC 60947-3, UL 98, CSA C22.2 No. 4 | Application | For Switching of Mixed Loads for Control panels, Low-voltage Switchgears, Low Voltage Substations, Distribution Panels in Buildings |
UPC | 888614488854 |
Packages
1 - UNIT - 1 |