
ABB OT160G03P 160A 3-Pole Front Operated Base Mounted Switch Disconnector with IP65 Handle & Shaft
Description
3-pole, front operated, base mounted switch-diconnector with protected clamp terminals and with black IP65 handle and shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible, Front and Side Operated | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Number of Poles | 3 |
Wire Size | 10 - 70 mm² | Connection Type | Screw Terminal |
Mounting Type | Base | Degree of Protection | IP20 |
Dimensions | 123 mm W x 73 mm D x 130 mm H | Includes | Protected Clamp Terminals, Handle, Shaft |
Standards | IEC 60947-3, UL 98, CSA C22.2 No. 4 | UPC | 888614628533 |
Packages
1 - UNIT - 1 |