![abbot30f3p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680248.jpg?preset=medium)
ABB OT30F3P 30Amp 600V 3-Pole Switch Disconnector
Description
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Wire Size | 14-4 AWG | Mounting Type | DIN Rail/Base |
NEMA Rating | NEMA 1, 3R, 12 | Includes | Pistol Handle, Shaft |
Standards | UL 98 | Application | Low Voltage Applications |
UPC | 888614013520 |
Packages
1 - UNIT - 1 |