![entot40f3p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680273.jpg?preset=medium)
ABB 40Amp Non-Fusible Disconnect Switch with Pistol and Shaft
Description
Non-Fusible Disconnect Switch, 40 Amps, Complete with Pistol and Shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Variable Position Knob, Non-Fused | Voltage Rating | 600 V |
Amperage Rating | 40 A | Load Rating | 3 W |
Number of Poles | 3 | Connection Type | Screw Terminal |
Includes | Complete Pistol and Shaft | Application | For Low-Voltage Applications |
UPC | 888614013674 |
Packages
1 - UNIT - 1 |