ABB OT63F3S SW 60A C/W SELECTORHANDLE NF DISC
Description
Non-Fusible Disconnect Switch, 60 Amps, Complete with Selector Handle
Specifications
Brand Name | ABB | Item Name | Disconnect Switch with Selector Handle |
Type | Non-Fusible | Amperage Rating | 60 A |
Application | For Low Voltage Applications | UPC | 888614014022 |
Packages
1 - UNIT - 1 |