![entot160e3p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680284.jpg?preset=medium)
ABB OT160E3P 100Amp Non-Fusible Disconnect Switch with Pistol Handle
Description
Non-Fusible Disconnect Switch, 100 Amps, Complete with Pistol Handle
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Non-Fusible | Voltage Rating | 600 V |
Amperage Rating | 125 A | Number of Poles | 3 |
Degree of Protection | IP65 | NEMA Rating | NEMA 1, 3R, 12 |
Includes | OHB65J6 Handle, OXP6x210 Shaft and Terminal Bolt Sets | Standards | CE Certified, RoHS Compliant |
UPC | 888614189584 |
Packages
1 - UNIT - 1 |