ABB OT160E3 OT160E3 Switch-Disconnector
Description
Including handle: OHB65J6, NEMA 1, 3R, 12, IP65, shaft: OXP6x210 and terminal bolt sets
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Non-Fusible, Front Operated | Voltage Rating | 600 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Connection Type | Screw | Mounting Type | Panel |
Degree of Protection | IP65 | NEMA Rating | NEMA 1, 3R, 12 |
Dimensions | 127 x 131 x 75 mm | Includes | OHB65J6 Handle, OXP6x210 Shaft and Terminal Bolt Sets |
Standards | BV, DNV, GL, CE Certified, RoHS Compliant | UPC | 662019500089 |
Packages
1 - UNIT - 1 |