![entot16f3p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680273.jpg?preset=medium)
ABB OT16F3P 20Amp 3 Pole ABB Base & DIN Rail Mounted Complete switch, Pistol Handle
Description
Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Open, Non-Fusible | Voltage Rating | 600 VAC |
Amperage Rating | 20 A | Load Rating | 1 hp at 120 VAC, 2 hp at 240 VAC, 5 hp at 440-480 VAC, 7.5 hp at 550-600 VAC 1 PH, 5 hp at 220-240 VAC, 10 hp at 480/600 VAC 3 PH |
Interrupt Rating | 200 kA | Number of Poles | 3 |
Wire Size | 18-8 AWG Copper | Connection Type | Screw Terminal |
Operating Cycles | 20000 Mechanical | Series/Model | OT |
Mounting Type | Base/DIN Rail | Degree of Protection | IP20 |
NEMA Rating | NEMA 1, 3R, 12 | Temperature Rating | 40 °C |
Dimensions | 35 mm W x 68 mm H x 56 mm D | Includes | Pistol Handle |
Standards | UL 508 Listed | Application | For Low Voltage Applications |
UPC | 888614013308 |
Packages
1 - UNIT - 1 |