×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entot16f3s

ABB ELECTRIFICATION CANADA INC OT16F3S SW 20A C/W SELECTORHANDLE NF DISC

Price $121.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT16F3S

Description

Non-Fusible Disconnect Switch, 20 Amps, Complete with Selector Handle

Specifications

Brand Name ABB Item Name Disconnect Switch with Selector Handle
Type Non-Fusible Amperage Rating 20 A
Application For Low Voltage Applications UPC 888614013315

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok