ABB OT16F3S SW 20A C/W SELECTORHANDLE NF DISC
Description
Non-Fusible Disconnect Switch, 20 Amps, Complete with Selector Handle
Specifications
Brand Name | ABB | Item Name | Disconnect Switch with Selector Handle |
Type | Non-Fusible | Amperage Rating | 20 A |
Application | For Low Voltage Applications | UPC | 888614013315 |
Packages
1 - UNIT - 1 |