![entot25f3p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680272.jpg?preset=medium)
ABB OT25F3P 30Amp 3 Pole ABB Base & DIN Rail Mounted Complete Switch, Pistol Handle
Description
Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.
Specifications
Brand Name | ABB | Item Name | Disconnect Safety Switch |
Type | Non-Fusible | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Wire Size | 18-8 AWG | Mounting Type | DIN Rail/Base |
NEMA Rating | NEMA 1, 3R, 12 | Includes | Pistol Handle, Shaft |
Standards | UL File Number E63822, CSA LR58247 | Application | Low Voltage Applications |
UPC | 888614013490 |
Packages
1 - UNIT - 1 |