
ABB OT30F3 30Amp 3-Pole OT30F3 Switch-Disconnector
Description
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible | Voltage Rating | 700 V |
Amperage Rating | 30 A | Phase | 3 |
Load Rating | 2 hp at 110 - 120 VAC, 5 hp at 240 VAC, 10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 30 hp at 550 - 600 VAC | Interrupt Rating | 200 kA |
Number of Poles | 3 | Connection Type | Screw Terminal |
Operating Cycles | 20000 Mechanical | Series/Model | OT |
Mounting Type | Base/DIN Rail | Degree of Protection | IP20 |
Temperature Rating | 40 °C | Dimensions | 70 mm W x 100 mm H x 74 mm D |
For Use With | Circuit Breaker Enclosure | Standards | CE Certified, CSA C22.2 No. 14, IEC 60947-1, IEC 60947-3, RoHS Certified, UL 98 Listed |
Application | For Motor Disconnects or Industrial Control Panel Disconnects on Service Entrance Equipment, Panel Boards, Switchboards, Industrial Control Equipment, Motor Control Centers | UPC | 804325415484 |
Packages
1 - UNIT - 1 |