Abbotsford
nesacd1

NESCO ACD1 60Amp 240V Nema 3R Nesco Disconnect Pull Out

Inventory
Unavailable for order
Manufacturer:NESCO
Manufacturer #:ACD1

Description

AC disconnect.

Specifications

Brand Name Nesco Item Name Disconnect Safety Switch
Type Pull-Out, Non-Fused Voltage Rating 240 VAC
Amperage Rating 60 A Connection Type Screw Terminal

Packages

1 - UNIT - 1 6 - UNIT - 6 624 - SKID - 624