SIEMENS 3KD30302ME100 SWITCH-DISCONNECTOR 690V 100A 3P FS1
Description
Switch disconnector 100 A, size 1, 3-pole, front operating mechanism on left,...
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Switch Disconnector | Voltage Rating | 440 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Connection Type | Screw | Frequency Rating | 50/60 Hz |
Mounting Type | 35 mm DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 70 °C | Dimensions | 94 mm W x 68 mm D x 119 mm H |
Standards | CCC Certified, DVE, EAC, CE Certified, Lloyd's Register, UKCA |
Packages
1 - UNIT - 1 |