SIEMENS 3KD38300NE100 FRONT DISCONNECT 250A 3P
Description
250 A Switch Disconnector with frame size 2, 3-pole front operating left basic unit without handle flat terminal including phase barriers.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Switch Disconnector | Voltage Rating | 440 V |
Amperage Rating | 250 A | Number of Poles | 3 |
Connection Type | Screw | Frequency Rating | 50/60 Hz |
Mounting Type | 35 mm DIN Rail | Degree of Protection | IP00, IP20 |
Temperature Rating | -25 to 70 °C | Dimensions | 121 mm W x 68 mm D x 168 mm H |
Standards | CCC Certified, DVE, EAC, CE Certified, Lloyd's Register, UKCA |
Packages
1 - UNIT - 1 |