
SIEMENS 3KD38300NE100 SWITCH-DISCONNECTOR 690V 250A 3P FS2
Description
Switch disconnector 250 A, size 2, 3-pole, front operating mechanism on left,...
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Switch Disconnector | Voltage Rating | 440 V |
Amperage Rating | 250 A | Number of Poles | 3 |
Connection Type | Screw | Frequency Rating | 50/60 Hz |
Mounting Type | 35 mm DIN Rail | Degree of Protection | IP00, IP20 |
Temperature Rating | -25 to 70 °C | Dimensions | 121 mm W x 68 mm D x 168 mm H |
Standards | CCC Certified, DVE, EAC, CE Certified, Lloyd's Register, UKCA |
Packages
1 - UNIT - 1 |