
SIEMENS 3LD24180TK13 DISC SW 250A DOOR ROT HDL 4HOLE R/Y 3P
Description
250A 3P BASE MTG SW W/ R
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Rotary Disconnect Switch | Type | 3LD |
Voltage Rating | 690 V | Amperage Rating | 250 A |
Interrupt Rating | 132 kW | Number of Poles | 3 |
Contact Configuration | N/A | Operating Cycles | N/A |
Series/Model | 3LD | Mounting Type | 4-Hole |
Temperature Rating | -20 to 120 °F | Standards | UL Listed |
Application | OEM Disconnect | UPC | 040892595918 |
Packages
1 - UNIT - 1 |