
SIEMENS 3LD34400TK13 Main switch 3-pole Rated
Description
Load disconnector 3LD3, Iu 63 A Main switch 3-pole Rated operating capacity at AC-23 A at 400V 22.0 kW floor mounting Basic switch with door coupling Central hole mounting 22.5mm Toggle drive red / yellow 48x48 mm
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Switch Disconnector | Voltage Rating | 440 V |
Amperage Rating | 63 A | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | Mounting Type | Front, Rail |
Degree of Protection | IP65 | NEMA Rating | NEMA 1, 3R, 4X, 12 |
Temperature Rating | -25 to 55 °C | Dimensions | 36 mm W x 380 mm D x 60 mm H |
Standards | CCC Certified, CE Certified, EAC, UKCA, UL Listed | UPC | 195125098466 |
Packages
1 - UNIT - 1 |