
SIEMENS 3LD34480TK53 MAIN SWITCH 3-POLE RATED
Description
Load disconnector 3LD3, Iu 63 AMain switch 3-pole Ratedoperating capacity at AC-23 Aat 400V 22.0 kW floor mountingBasic switch with door couplingCentral hole mounting 22.5mmRotary actuator red / yellow 66
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Switch Disconnector | Voltage Rating | 690 V |
Amperage Rating | 63 A | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | Mounting Type | Front, Rail |
Degree of Protection | IP65 | NEMA Rating | NEMA 1, 3R, 4X, 12 |
Temperature Rating | -25 to 55 °C | Dimensions | 36 mm W x 380 mm D x 60 mm H |
Standards | CCC Certified, CE Certified, EAC, UKCA, UL Listed | UPC | 195125098541 |
Packages
1 - UNIT - 1 |