![siegfc324n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571864.jpg?preset=medium)
SIEMENS GFC324N SWITCH 200A 3P 240V
Description
Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 200A Wattage: 4W No. Of Poles: 3P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 8000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR
Specifications
Brand Name | Siemens | Item Name | Safety Switch |
Type | Fusible | Voltage Rating | 240 V |
Amperage Rating | 200 A | Number of Poles | 3 |
Number of Wires | 4 | Operating Cycles | 8000 |
Frequency Rating | 60 Hz | Housing Material | Steel |
NEMA Rating | NEMA 1 | Temperature Rating | 49 °C |
Standards | CSA Certified | UPC | 783643221048 |
Packages
1 - UNIT - 1 |