
ABB EOT32U3P3-S 40A 3-Pole Enclosed Disconnect Switch
Description
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Plastic enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Non-Fusible | Voltage Rating | 600 VAC |
Amperage Rating | 40 A | Phase | 3 |
Load Rating | 20 hp at 480 V, 25 hp at 600 V | Number of Poles | 3 |
Connection Type | Screw | Operating Cycles | 20000 |
Housing Material | Plastic | NEMA Rating | NEMA 3R Rainproof, 12 Indoor |
Dimensions | 3.19 in L x 3.94 in W x 6.35 in H | Standards | IEC 60947-1,-3/UL 508 |
Application | Industrial Control Panel Disconnects | UPC | 662019444895 |
Packages
1 - UNIT - 1 |