Abbotsford
abbot63f3

ABB OT63F3 60A 3-Pole Switch Disconnector

Price $103.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT63F3

Description

3-pole, front operated, base mounted, DIN-rail mountable switch-disconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included

Specifications

Brand Name ABB Item Name Disconnect Switch
Type Front Operated, Non-Fusible, Open Voltage Rating 600 VAC
Amperage Rating 60 A Load Rating 2 hp at 110 - 120 VAC, 7.5 hp at 240 VAC, 15 hp at 440 - 480/550 - 600 VAC 1-Phase, 15 hp at 220 - 240 VAC, 30 hp at 440 - 480 VAC, 30 hp at 550 - 600 VAC 3-Phase
Number of Poles 3 Connection Type Screw Terminal
Mounting Type Base Degree of Protection IP20
Dimensions 72.5 mm L x 52.5 mm W x 91.5 mm H For Use With Circuit Breaker Enclosure
Includes Protected Terminal Clamps Standards CE Certified, CSA C22.2 No. 14, IEC 60947-3, RoHS Compliant, UL 508
Application Industrial Control Panel Disconnects UPC 804325415583

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok