![abbot600u03p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680277.jpg?preset=medium)
ABB OT600U03P 600A 600VAC 3-Pole Switch Disconnector Including Handle
Description
Including handle: NEMA 1, 3R, 12, IP65 and shaft
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Front Operated, Non-Fusible | Voltage Rating | 600 VAC |
Amperage Rating | 600 A | Load Rating | 150 hp at 200/208 V, 200 hp at 240 V, 450 hp at 480 V, 500 hp at 600 V |
Number of Poles | 3 | Connection Type | Lug Terminal |
Mounting Type | Base | Degree of Protection | IP00, IP65 |
NEMA Rating | NEMA 1, 3R, 12 | Dimensions | 140 mm L x 266 mm W x 250 mm H |
Includes | NEMA 1, 3R, 12, IP65 Handle and Shaft | Standards | CE Certified, CSA C22.2 No. 4, IEC 60947-3, RoHS Compliant, UL 98 |
UPC | 888614013759 |
Packages
1 - UNIT - 1 |