
ABB OT400U03 400Amp 3 Pole ABB Base & DIN Rail Mounted Complete Switch, Pistol Handle
Description
3 poles 400 amperes rated at 600 VAC front operated base mountined non-fusible disconnect switch. Handle and shaft not included. Terminal bolt kit included. 221 millimiters width x 220 millimiters height x 85 millimiters depth.
Specifications
Brand Name | ABB | Item Name | Disconnect Switch |
Type | Standard, Front Operated, Non-Fusible Open | Voltage Rating | 600 V |
Amperage Rating | 400 A | Phase | 3 |
Load Rating | 400 A at 380 - 415/500/690 V, 220 kW at 380 - 415 V, 280 kW at 500 V, 400 kW at 600 V | Interrupt Rating | 60 kA |
Number of Poles | 3 | Connection Type | Lugs |
Operating Cycles | 20000 Mechanical | Series/Model | OT |
Mounting Type | Base | Degree of Protection | IP00 |
Temperature Rating | 40 °C | Dimensions | 221 mm W x 220 mm H x 105 mm D |
Standards | CE Certified, CSA C22.2 No. 14, IEC 60947-1, IEC 60947-3, RoHS Certified, UL 98 Listed | UPC | 662019161686 |
Packages
1 - UNIT - 1 |