![cgers237p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282525513.jpg?preset=medium)
GE CANADA RS237P GE RS Series Momentary Switch, Pilot Light White/Red Dot
Description
GE Industrial Low voltage standard momentary switch with pilot light, is designed for installation in mounting straps with cover plates or for snap-in panel mounting. The switch with manual action, features SPDT contact configuration. The switch in white/red color, has a voltage rating of 28 VAC and current rating of 3 A (locator), 0.04 A (pilot). It has a temperature rating from 0 to 55 °C.
Specifications
Brand Name | GE | Item Name | Push Button Switch with Pilot Light |
Action | Momentary | Contact Configuration | SPDT |
Lamp Voltage | 28 VAC | Dimensions | 1-3/8 in W x 57/64 in H x 1-1/8 in D |
Color | White, Red Dot | Mounting Type | Snap-In, Bracket |
Standards | UL Listed | UPC | 043180541529 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |