Abbotsford
siegnfc364

SIEMENS US2:GNFC364 SWITCH 200A 3P 600VNON-FUSIBLE

Price $1,439.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:GNFC364

Description

ENCLOSED SAFETY SWITCH STD: CSA, 3P, 600V, NON-FUSIBLE, 200A, TYPE 1 ENCLOSURE

Specifications

Brand Name Siemens Item Name Safety Switch
Type Non-Fused, General-Duty Voltage Rating 600 V
Amperage Rating 200 A Load Rating 3 W
Number of Poles 3 NEMA Rating Type 1

Packages

1 - UNIT - 1