Abbotsford
sieid366nf

SIEMENS CANADA ID366NF 600Amp 600VAC 250VDC 3-Pole Siemens Non-Fusible Industrial Duty Switch EEMAC 1 Enclosure

Price $2,251.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID366NF

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Sub Brand Safety Switches
Type Enclosed, Non-Fused, Light Duty Voltage Rating 240 V
Amperage Rating 600 A Number of Poles 3
Standards CSA C22.2 No.4 UPC 662862085580

Packages

1 - UNIT - 1