SIEMENS CANADA LNFC222R 60Amp 240V 2-Pole Non-Fused Light Duty Enclosed Switch
Description
Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: UL V. Rating: 240V A. Rating: 60A No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: 304SS Enclosure: TYPE 3R. 2-3 point mounting holes. O. Cycles: 10000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: OUTDOOR.
Specifications
Brand Name | Siemens | Item Name | Safety Switch |
Type | Enclosed, Non-Fused, Light Duty | Voltage Rating | 240 V |
Amperage Rating | 60 A | Number of Poles | 2 |
Contact Configuration | Single Throw | Operating Cycles | 10000 |
Frequency Rating | 60 Hz | Housing Material | 304 Stainless Steel |
Mounting Type | 2 or 3 Point Mounting Holes | NEMA Rating | Type 3R |
Temperature Rating | -20 to 120 °F Ambient | Standards | UL Listed |
UPC | 783643202641 |
Packages
1 - UNIT - 1 |