![sie12id361nf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11880442.jpg?preset=medium)
SIEMENS 12ID361NF SW 3P 30A 240V EEMAC12NF
Description
Safety switch ID are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.
Specifications
Brand Name | Siemens | Item Name | Safety Switch |
Type | Heavy Duty, Non-Fused, Toggle | Voltage Rating | 600 V |
Amperage Rating | 30 A | Interrupt Rating | 10 kA |
Number of Poles | 3 | Connection Type | Screw |
Housing Material | Stainless Steel | NEMA Rating | NEMA 12 |
Packages
1 - UNIT - 1 |