Abbotsford
sie12id364nf

SIEMENS 12ID364NF SW 3P 200A 600V EEMAC12NF

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:12ID364NF

Description

Safety switch ID are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Item Name Safety Switch
Type Heavy Duty, Non-Fused, Toggle Voltage Rating 600 V
Amperage Rating 200 A Interrupt Rating 10 kA
Number of Poles 3 Connection Type Screw
Housing Material Stainless Steel NEMA Rating NEMA 12

Packages

1 - UNIT - 1