![siedtnfc361r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339899461.jpg?preset=medium)
SIEMENS DTNFC361R VBII Enclosed Non-Fused Safety Switch 30 A, 600 V, 3 P, 304 Stainless Steel NEMA 3R
Description
CSA Double Throw Safety Switch, Non-Fusible, 3 Poles, 600V, 30A, Type 3R
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Non-Fused Safety Switch | Type | Enclosed |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Load Rating | 3 W | Number of Poles | 3 |
Number of Wires | 3 | Contact Configuration | Double Throw |
Connection Type | MECHANICAL LUGS | Operating Cycles | 10000 |
Frequency Rating | 60 Hz | Housing Material | 304 Stainless Steel |
Mounting Type | 2 or 3 Point Hole | NEMA Rating | NEMA 3R |
Temperature Rating | -20 to 120 °F Ambient | Standards | CSA Certified |
Application | LOADTRANSFERBETWEENPOWERSOURCES | UPC | 783643454729 |
Packages
1 - UNIT - 1 |