
SIEMENS HNF365RA VBII Heavy Duty, Non-Fused, Single Throw Safety Switch 400 A, 600 V, 3 P, 304 Stainless Steel NEMA 3R
Description
CUL Heavy Duty Safety Switch, Non-Fusible, 3 Poles, 600V, 400A, Type 3R
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy Duty, Non-Fused, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 400 A |
Load Rating | 3 W | Number of Poles | 3 |
Number of Wires | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 10000 | Frequency Rating | 60 Hz |
Housing Material | 304 Stainless Steel | Mounting Type | 2 or 3 Point Mounting Holes |
NEMA Rating | NEMA 3R | Temperature Rating | -20 to 120 °F Ambient |
Standards | UL98 | Application | For Circuit Protection |
UPC | 887621872441 |
Packages
1 - UNIT - 1 |