![siehnf366ja](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339903616.jpg?preset=medium)
SIEMENS CANADA HNF366JA 600Amp 600V 3-Pole Type 12 Heavy Duty Non-Fused Industrial Safety Switch
Description
PRODUCT FEATURES:- Quick-make and break switching action- Visible blade design- Highly visible ON/OFF indication- Modular design allows quick and easy replacement of parts- Defeatable dual cover interlock- Compact one piece light weight construction enables easier installation- Can utilize either one large or two small wires- Spring loaded heat sink fuse clip- One piece line and load base for consistent phase-to-phase allignment- Extra ground lug on neutral- Tangential knock out- Lay in Lugs for easy wiring- Window permits viewing of visible blade
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Heavy-Duty, Non Fusible, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 600 A |
Load Rating | 6 W | Number of Poles | 3 |
Number of Wires | 3 | Connection Type | MECHANICAL LUGS |
Operating Cycles | 5000 | Frequency Rating | TRUE |
Housing Material | Steel | Mounting Type | Surface |
NEMA Rating | NEMA 12 | Temperature Rating | -29 °C |
Standards | UL 98 Listed | Application | For Service Entrance/Loads |
UPC | 887621872724 |
Packages
1 - UNIT - 1 |